Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT 8 T5 / 590 1864608
OPTIBELT 8 T5 / 590 1864608
optibelt ALPHA TORQUE T5
References
optibelt:
8 T5 / 590
rubix:
265A9622
manufacturer :
T5 590 877ZA
ean:
4014486019087
Technical specifications
Profile
t5
Primitive length
590
mm
Belt width
8
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT 8 T5 / 590 1864608
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
t5
Primitive length
590
mm
Belt width
8
mm
Pitch
5
mm
Number of teeth
118
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.53
excl. VAT
/
Each
£
9.04
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU TIMING BELT PU T5 510 8
OPTIBELT T5 340 2077ZA PU TIMING BELT 20T5/340
OPTIBELT PU TIMING BELT T5 815 1677ZA
OPTIBELT PU TIMING BELT T5 450 2577ZA
OPTIBELT 20 AT5 / 300 AP 1833760
OPTIBELT 25 T5 / 620 AP 1718939
OPTIBELT 12 T10 / 1210 AP 1956727
GATES PU TIMING BELT PU T5 545 4
32T10/1300 TIMING BELT SINGLE SIDED
OPTIBELT 16 AT5 / 340 AP 1564191
GATES PU TIMING BELT PU T2.5-540-32
GATES DBL PU TIMING BELT DL PU T5 515 32
GATES PU TIMING BELT PU T5-700-6
OPTIBELT T2,5 177,5 1077ZA PU TIMING BELT 10T2.5/177.5
OPTIBELT 20 T10 / 1000 AP 1819905