Synchro-Power Polyurethane Belt
Profile | T5 |
---|---|
Primitive length | 630 mm |
Belt width | 380 mm |
Profile | T5 |
---|---|
Primitive length | 630 mm |
Belt width | 380 mm |
Pitch | 5 mm |
Material | PU |
Number of teeth | 126 |
Tie beam material | Steel |
Height | 2.2 mm |
Usually arrives within 14 working days