GATES PU TIMING BELT PU T10-1440-25


Synchro-Power Polyurethane Belt

References
gates:PU T10 1440 25
rubix:100A2693
manufacturer :7762-31445
ean:5414465506840
brand logo
brand logo
Technical specifications
ProfileT10
Primitive length1440 mm
Belt width25 mm
See all Specifications

Product details : GATES PU TIMING BELT PU T10-1440-25


Belts are Designed for a Wide Variety of Loads, from Micro-Positioning to High-Load and Dynamic Linear Movements. Therefore this Type of Belt is Especially Fit for Applications in Conveyors, Linear Actuators, Synchronous Transport, Assembly Lines, and Many more. Endless Welded Belts can be Equipped with a Wide Variety of Backings.

Strengths

•Endless Welded and Open-End Rolls in Various Sizes, Constructions and Tooth Designs
Variety of Tooth Pitch, Cord Types, PU Resins and Coatings Available

Applications

Conveyors;Linear Actuators;Synchronous Transport;Assembly Lines

Technical specifications


Attributes
ProfileT10
Primitive length1440 mm
Belt width25 mm
Pitch10 mm
MaterialPU
Number of teeth144
Show UNSPSC/ECL@SS
£ 28.28 excl. VAT
/ Each
£ 33.94 incl. VAT
  • Usually arrives within 14 working days