GATES 776130550 SYNCHRO-POWER SLEEVE SYNCHRONOUS BELT T10-550
Synchro-Power Polyurethane Belt
See technical informationSee documentsReferences
Gates:T10-550
Rubix:236A9532
EAN:5414465888793

Documents
Product details : GATES 776130550 SYNCHRO-POWER SLEEVE SYNCHRONOUS BELT T10-550
Belts are Designed for a Wide Variety of Loads, from Micro-Positioning to High-Load and Dynamic Linear Movements. Therefore this Type of Belt is Especially Fit for Applications in Conveyors, Linear Actuators, Synchronous Transport, Assembly Lines, and Many more. Endless Welded Belts can be Equipped with a Wide Variety of Backings.
Toothed flat belt SYNCHRO POWER coil GATES
Strengths
•Endless Welded and Open-End Rolls in Various Sizes, Constructions and Tooth Designs
Variety of Tooth Pitch, Cord Types, PU Resins and Coatings Available
Variety of Tooth Pitch, Cord Types, PU Resins and Coatings Available
Applications
Conveyors;Linear Actuators;Synchronous Transport;Assembly Lines
Technical specifications
Attributes
| Profile | t10 |
|---|---|
| Primitive length | 550 mm |
| Pitch | 10 mm |
| Material | pu |
| Number of teeth | 55 |
| Tie beam material | steel |
| Height | 4.5 mm |
Show UNSPSC/ECL@SS
£ 166.52 excl. VAT
/ Each
£ 199.82 incl. VAT
- Usually arrives within 14 working days
