GATES 776290667 SYNCHRO-POWER SLEEVE SYNCHRONOUS BELT DL-T10-660-50

Synchro-Power Polyurethane Belt

See technical information

References

Gates:DL PU T10 660 50
Rubix:105A3311
Manufacturer :776290667
EAN:5414465231131
brand logo

Technical specifications

Profiledl-t10
Primitive length660 mm
Belt width50 mm
See all Specifications

Product details : GATES 776290667 SYNCHRO-POWER SLEEVE SYNCHRONOUS BELT DL-T10-660-50


Belts are designed for light power transmission.

Strengths

Wide range of tooth profiles to meet all application requirements
Clean, quiet and smooth-running operation
No re-tensioning or lubrication required
Resistance to an extensive temperature range from -30°C to 70°C
Suited for use in harsh environments
Broad application range: automatic assembly operations, horizontal and vertical doors, printing applications, conveying equipment, textile industry, packaging machinery

Technical specifications


Attributes
Profiledl-t10
Primitive length660 mm
Belt width50 mm
Pitch10 mm
Materialpolyurethane / steel
Number of teeth66
£ 41.96 excl. VAT
/ Each
£ 50.35 incl. VAT
  • Usually arrives within 14 working days