GATES 776280518 SYNCHRO-POWER SLEEVE SYNCHRONOUS BELT DL-T5-515-10
Synchro-Power Polyurethane Belt
See technical informationReferences
Gates:DL PU T5 515 10
Rubix:105A1905
Manufacturer :776280518
EAN:5414465501753

Product details : GATES 776280518 SYNCHRO-POWER SLEEVE SYNCHRONOUS BELT DL-T5-515-10
Belts are designed for light power transmission.
Strengths
Wide range of tooth profiles to meet all application requirements
Clean, quiet and smooth-running operation
No re-tensioning or lubrication required
Resistance to an extensive temperature range from -30°C to 70°C
Suited for use in harsh environments
Broad application range: automatic assembly operations, horizontal and vertical doors, printing applications, conveying equipment, textile industry, packaging machinery
Clean, quiet and smooth-running operation
No re-tensioning or lubrication required
Resistance to an extensive temperature range from -30°C to 70°C
Suited for use in harsh environments
Broad application range: automatic assembly operations, horizontal and vertical doors, printing applications, conveying equipment, textile industry, packaging machinery
Technical specifications
Attributes
| Profile | dl-t5 |
|---|---|
| Primitive length | 515 mm |
| Belt width | 10 mm |
| Pitch | 5 mm |
| Material | polyurethane / steel |
| Number of teeth | 103 |
Show UNSPSC/ECL@SS
£ 7.56 excl. VAT
/ Each
£ 9.07 incl. VAT
- Usually arrives within 14 working days
