GATES 7762-80560 DL PU T5 550 75


Synchro-Power Polyurethane Belt

References
gates:DL PU T5 550 75
rubix:270A0023
manufacturer :7762-80560
ean:5414465914317
brand logo
brand logo
Technical specifications
ProfileDL-T5
Primitive length550 mm
Belt width75 mm
See all Specifications

Product details : GATES 7762-80560 DL PU T5 550 75


Strengths

Wide range of tooth profiles to meet all application requirements
Clean, quiet and smooth-running operation
No re-tensioning or lubrication required
Resistance to an extensive temperature range from -30°C to 70°C
Suited for use in harsh environments
Broad application range: automatic assembly operations, horizontal and vertical doors, printing applications, conveying equipment, textile industry, packaging machinery

Technical specifications


Attributes
ProfileDL-T5
Primitive length550 mm
Belt width75 mm
Pitch5 mm
MaterialPU
Number of teeth110
Show UNSPSC/ECL@SS
£ 43.87 excl. VAT
/ Each
£ 52.64 incl. VAT
  • Usually arrives within 14 working days