Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT 8T5/260
OPTIBELT PU TIMING BELT 8T5/260
optibelt ALPHA TORQUE T5
References
optibelt:
8 T5 / 260
rubix:
100A0867
manufacturer :
T5 260 877ZA
ean:
4014486016208
Technical specifications
Profile
T5
Primitive length
260
mm
Belt width
8
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT 8T5/260
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
260
mm
Belt width
8
mm
Pitch
5
mm
Number of teeth
52
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.19
excl. VAT
/
Each
£
8.63
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 8 T25 / 210 AP 1938763
GATES 7762-21012 PU T5 1000 6
GATES 7762-10275 PU T2.5 277.5 12
OPTIBELT 16 AT10 / 1940 AP 1513373
OPTIBELT AT5 225 2077ZA PU TIMING BELT 20AT5/225
GATES PU TIMING BELT PU AT5 545 4
OPTIBELT 25 T5 / 590 1989361
GATES PU TIMING BELT PU T5 365 6
GATES PU TIMING BELT PU AT5 1500 75
OPTIBELT 32 T10 / 660 AP 1912191
OPTIBELT T5 165 2577ZA PU TIMING BELT 25T5/165
GATES 7762-21353 PU T5 1350 10
OPTIBELT T10 560 2077ZA PU TIMING BELT 20T10/560
OPTIBELT 10 T5 / 800 1882370
GATES 7762-30657 PU T10 650 50