GATES 7762-91206 DL PU T10 1200 32


Synchro-Power Polyurethane Belt

References
gates:DL PU T10 1200 32
rubix:269A9872
manufacturer :7762-91206
ean:5414465915291
brand logo
brand logo
Technical specifications
Profiledl-t10
Primitive length1200 mm
Belt width32 mm
See all Specifications

Product details : GATES 7762-91206 DL PU T10 1200 32


Strengths

Wide range of tooth profiles to meet all application requirements
Clean, quiet and smooth-running operation
No re-tensioning or lubrication required
Resistance to an extensive temperature range from -30°C to 70°C
Suited for use in harsh environments
Broad application range: automatic assembly operations, horizontal and vertical doors, printing applications, conveying equipment, textile industry, packaging machinery

Technical specifications


Attributes
Profiledl-t10
Primitive length1200 mm
Belt width32 mm
Pitch10 mm
Materialpu
Number of teeth120
Show UNSPSC/ECL@SS
£ 41.95 excl. VAT
/ Each
£ 50.34 incl. VAT
  • Usually arrives within 14 working days