GATES PU TIMING BELT SLEEVE T2.5-180 200


Synchro-Power T2.5 Belt

References
gates:T2.5-180
rubix:236A9482
ean:5414465213984
brand logo
brand logo
Technical specifications
ProfileT2,5
Primitive length180 mm
Pitch2.5 mm
See all Specifications

Product details : GATES PU TIMING BELT SLEEVE T2.5-180 200


Endless urethane construction provides higher strength ascompared to welded urethane belts, making them well suited foruse in power transmission applications

Strengths

Steel tensile cord for length stability
Eliminates lubrication and re-tensioning reduce maintenance and labor as compared to roller chain drives
Abrasion, chemical, and wear resistant for extended life
Temperature ranges from -22°F to +176°F (-30°C to +80°C)

Technical specifications


Attributes
ProfileT2,5
Primitive length180 mm
Pitch2.5 mm
MaterialPU
Number of teeth72
Tie beam materialSteel
Height1.3 mm
Show UNSPSC/ECL@SS
£ 65.36 excl. VAT
/ Each
£ 78.43 incl. VAT
  • Usually arrives within 14 working days