OPTIBELT PU TIMING BELT T10 1500 7500ZA


optibelt ALPHA FLEX T10

References
optibelt:75 T10 / 1500 AFX
rubix:105A5399
manufacturer :T10 1500 7500ZA
ean:4014486087796
brand logo
brand logo
Technical specifications
ProfileT10
Primitive length1500 mm
Belt width75 mm
See all Specifications

Product details : OPTIBELT PU TIMING BELT T10 1500 7500ZA


The ALPHA FLEX timing belt is manufactured without interruption of the tension member; this means an endless spirally wound steel tension cord is used. This optimum combination of extremely strong tension cord and polyurethane makes these timing belts suitable for universal application in areas where high performance must be transmitted synchronously in systems with large centre distances.
Timing Belts, Manufactured Endless

Technical specifications


Attributes
ProfileT10
Primitive length1500 mm
Belt width75 mm
Pitch10 mm
Number of teeth150
Height4.5 mm
Show UNSPSC/ECL@SS
£ 951.19 excl. VAT
/ Each
£ 1,141.43 incl. VAT
  • Usually arrives within 14 working days