GATES POLY CHAIN CARBON VOLT PCV 8MGT 896 36 9239-02112


Synchronous Belt

References
gates:PCV 8MGT 896 36
rubix:242A8906
manufacturer :9239-02112
ean:5414465491207
brand logo
brand logo
Technical specifications
Profile8MGT
Primitive length896 mm
Belt width36 mm
See all Specifications

Product details : GATES POLY CHAIN CARBON VOLT PCV 8MGT 896 36 9239-02112


Synchronous belts have a renowned industry reputation for high performance and huge cost savings in a range of applications, designed to handle longer Centre distances at high load-carrying capacities. Gates uses patented Carbon Fibre tensile cords for increased horsepower rating, compactness, and flexibility, while also allowing the use of backside idlers. When combined with Gates® Poly Chain® GT®2 sprockets, you'll have a lightweight, long-lasting, maintenance-free system that's more than a match for roller chain.

Strengths

•Durable construction resists chemicals, oil, pollutants, and abrasion
High power density with a lightweight, clean-running construction

Technical specifications


Attributes
Logistic Weight0,16 g
Profile8MGT
Primitive length896 mm
Belt width36 mm
Pitch8 mm
MaterialPolyurethane
Number of teeth112
Height5.9 mm
Show UNSPSC/ECL@SS
£ 222.23 excl. VAT
/ Each
£ 266.68 incl. VAT
  • Usually arrives within 14 working days