References
Festo:SZSB-20
Rubix:121A5227
Manufacturer :151926
EAN:4052568030858

Documents
Product details : FESTO 151926 SWIVEL FLANGE SZSB-20
Swivel flange SZSB-20 For cylinders DZH-16- to -25-... Size=20, Assembly Position=Any, Corrosion resistance classification CRC=2, Ambient temperature=-40 - 150 °C, Product weight=39 g
Technical specifications
Attributes
| Logistic Weight | 37 g |
|---|---|
| Type | swivel flange |
Show UNSPSC/ECL@SS
£ 23.18 excl. VAT
/ Each
£ 27.82 incl. VAT
- Delivery usually within ( 2 ) days