References
Sandvik Coromant:570-DCLNL-80-16
Rubix:1119428
Manufacturer :5764267




Technical specifications
| Diameter | 80 mm |
|---|---|
| Type of assembly | coroturn® sl quick change (rigid clamp design) |
Product details : SANDVIK 570-DCLNL-80-16 5764267
T-Max® P cutting head for turning
Technical specifications
Attributes
| Diameter | 80 mm |
|---|---|
| Type of assembly | coroturn® sl quick change (rigid clamp design) |
| Width | 57 mm |
| Height | 37.5 mm |
| Size | 80-16 |
Show UNSPSC/ECL@SS
£ 796.73 excl. VAT
/ Each
£ 956.08 incl. VAT
- Usually arrives within 14 working days