SANDVIK C6-SL70-LX-005-100 CONCEPT HOLDERS FOR INSERT/ADAPTER 7385613
Adapter
See technical informationReferences
Sandvik Coromant:C6-SL70-LX-005-100
Rubix:317A7596
Manufacturer :7385613
EAN:7323222282935

Product details : SANDVIK C6-SL70-LX-005-100 CONCEPT HOLDERS FOR INSERT/ADAPTER 7385613
Coromant Capto® to CoroTurn® SL70 Adapter
Technical specifications
Attributes
| Diameter | 63 mm |
|---|---|
| Type of assembly | baws 5° |
| Width | 11 mm |
| Height | 102 mm |
Show UNSPSC/ECL@SS
£ 1,001.47 excl. VAT
/ Each
£ 1,201.76 incl. VAT
- Usually arrives within 14 working days
