References
Sandvik Coromant:CXS-A0750-04-X
Rubix:319A3317
Manufacturer :7047010
EAN:7323221051822


Technical specifications
| Diameter | 19.05 mm |
|---|---|
| Type of assembly | cylindrical shaft with flattened section |
Product details : SANDVIK CXS-A0750-04-X SWISS TOOL HOLDERS 7047010
Cylindrical shank adapter with flat face for CoroTurn® XS
Technical specifications
Attributes
| Diameter | 19.05 mm |
|---|---|
| Type of assembly | cylindrical shaft with flattened section |
| Width | 22 mm |
| Height | 14.5 mm |
Show UNSPSC/ECL@SS
£ 331.76 excl. VAT
/ Each
£ 398.11 incl. VAT
- Usually arrives within 14 working days