References
Sandvik Coromant:C5-DDHNL-35060-15
Rubix:288A3771
Manufacturer :5728452
EAN:11439691




Technical specifications
| Type of assembly | clamping on the top of the insert and in the pocket |
|---|---|
| Width | 35 mm |
| Height | 60 mm |
Product details : SANDVIK C5-DDHNL-35060-15 5728452
T-Max® P, cutting unit for turning
Technical specifications
Attributes
| Type of assembly | clamping on the top of the insert and in the pocket |
|---|---|
| Width | 35 mm |
| Height | 60 mm |
| Angle | 107.5 ° |
| Clamping | 50 mm |
| Shank Size | c5 |
| Direction of tool | left |
Show UNSPSC/ECL@SS
£ 328.06 excl. VAT
/ Each
£ 393.67 incl. VAT
- Usually arrives within 14 working days