• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,405)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,515)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Bore(2,594)
  • Milling(9,712)
  • Countersinking, chamfering, deburring(398)
  • Drilling(22,050)
  • Turning operation(23,601)
  • Sawing(566)
  • Thread-cutting(9,521)
  • Stamping, knurling, broaching, rolling, engraving(75)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(45)
  • Machine-tool accessories(6,728)
  • Electro-erosion equipment(34)
  • Abrasives(9,386)
See Machining, Cutting & Drilling
  • External tools(5,392)
  • Internal tools(1,436)
  • Turning tool tips(16,748)
  • Turning tools(25)
See Turning operation
  1. Rubix Categories
  2. Machining, Cutting & Drilling
  3. Turning operation
  4. External tools
  5. Dressing and turning down tools
  6. Tool holder
  7. SANDVIK C5-MWLNR-27140-08 5728113

SANDVIK C5-MWLNR-27140-08 5728113

T-Max® P Cutting Unit for Turning

See technical information

References

Sandvik Coromant:C5-MWLNR-27140-08
Rubix:288A3217
Manufacturer :5728113
brand logo
brand logo
brand logo
brand logo

Product details : SANDVIK C5-MWLNR-27140-08 5728113


T-Max® P, cutting unit for turning

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 460.03 excl. VAT
/ Each
£ 552.04 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK L571.31C-403227-12 5734601SANDVIK C4-DDUNL-27080-15 5727496SANDVIK C5-DWLNR-17090-08 5728263SANDVIK SSDCR 1616H 09 SHANK TOOL FOR TURNING 5751181SANDVIK STFCL 2020K 11-A 107 SHANK TOOL FOR TURNING 5751160SANDVIK C8-PCMNN-00150-12HP 5729986CUTLINE TURNING TOOLS HOLDERS EXTER 45DEG MSSNL 2525 M12 832778SANDVIK C4-SRSCL-27050-10 CONCEPT HOLDERS FOR INSERT/ADAPTER 5727646SANDVIK MWLNL2525M06 BORING BAR 5735653SANDVIK C5-PDUNR-27140-15M1 T-MAX P CUTTING UNIT FOR TURNING 6188393SANDVIK SDJCR 1212F 07 107 SHANK TOOL FOR TURNING 5749423C6CCLNL45065164-SVIK CAPTO COROTURR17532322319-SVIK HD/RR CARTRIDGESANDVIK DTGNL103A CONCEPT HOLDERS FOR INSERT/ADAPTER 5731915SANDVIK C10-PLRNL-35110-50 CONCEPT HOLDERS FOR INSERT/ADAPTER 6067820
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap