Turning tools holders exter 45° mssnr/l
Total length | 150 mm |
---|---|
Width | 25 mm |
Height | 25 mm |
Total length | 150 mm |
---|---|
Width | 25 mm |
Height | 25 mm |
Type of assembly | Left |
Type of tool tip attachment | MSSNL 2525 12 |
Head length | 33 mm |
Usually arrives within 14 working days