SANDVIK C8-DDMNL-00160-15 CUTTING UNIT FOR TURNING 5729819
T-Max® P cutting unit for turning
See technical informationReferences
Sandvik Coromant:C8-DDMNL-00160-15
Rubix:258A1155
Manufacturer :5729819




Technical specifications
| Type of assembly | coroturn rc - rigid clamping |
|---|---|
| Width | 120 mm |
| Height | 160 mm |
Product details : SANDVIK C8-DDMNL-00160-15 CUTTING UNIT FOR TURNING 5729819
T-Max® P, cutting unit for turning
Technical specifications
Attributes
| Type of assembly | coroturn rc - rigid clamping |
|---|---|
| Width | 120 mm |
| Height | 160 mm |
| Angle | 93 ° |
| Clamping | 80 mm |
| Shank Size | c8 |
| Direction of tool | left |
Show UNSPSC/ECL@SS
£ 440.80 excl. VAT
/ Each
£ 528.96 incl. VAT
- Usually arrives within 14 working days