SANDVIK C8-PSRNR-45080-25 CONCEPT HOLDERS FOR INSERT/ADAPTER 5730110
T-Max® P cutting unit for turning
See technical informationReferences
Sandvik Coromant:C8-PSRNR-45080-25
Rubix:318A8951
Manufacturer :5730110




Technical specifications
| Type of assembly | toggle clamping (lever clamping) |
|---|---|
| Width | 45 mm |
| Height | 80 mm |
Product details : SANDVIK C8-PSRNR-45080-25 CONCEPT HOLDERS FOR INSERT/ADAPTER 5730110
T-Max® P, cutting unit for turning
Technical specifications
Attributes
| Type of assembly | toggle clamping (lever clamping) |
|---|---|
| Width | 45 mm |
| Height | 80 mm |
| Angle | -6 ° |
| Clamping | 25 mm |
| Shank Size | c8 |
| Direction of tool | right |
Show UNSPSC/ECL@SS
£ 408.23 excl. VAT
/ Each
£ 489.88 incl. VAT
- Usually arrives within 14 working days