SANDVIK QS-SRDCL-16-25-10XC TURNING TOOL HOLDER BORING BAR 7960761
Shank tool
See technical informationReferences
Sandvik Coromant:QS-SRDCL-16-25-10XC
Rubix:318A6705
Manufacturer :7960761
EAN:7323225520614


Technical specifications
| Type of assembly | screw clamping |
|---|---|
| Width | 8.4 mm |
| Height | 25.4 mm |
Product details : SANDVIK QS-SRDCL-16-25-10XC TURNING TOOL HOLDER BORING BAR 7960761
CoroTurn® 107, QS™ shank tool for turning
Technical specifications
Attributes
| Type of assembly | screw clamping |
|---|---|
| Width | 8.4 mm |
| Height | 25.4 mm |
| Angle | 90 ° |
| Clamping | 25.4 mm |
| Shank Size | 1 x 1 |
| Direction of tool | left |
Show UNSPSC/ECL@SS
£ 405.77 excl. VAT
/ Each
£ 486.92 incl. VAT
- Usually arrives within 14 working days