References
Sandvik Coromant:DSBNL 2525M 12
Rubix:1048762
Manufacturer :5733708




Technical specifications
| Type of assembly | clamping from the top and in the hole (rc) |
|---|---|
| Width | 25 mm |
| Height | 25 mm |
Product details : DSBNL2525M12-SVIK SQUARE SHANK T-M
T-Max® P shank tool for turning
Technical specifications
Attributes
| Type of assembly | clamping from the top and in the hole (rc) |
|---|---|
| Width | 25 mm |
| Height | 25 mm |
| Angle | 75 ° |
| Clamping | 22 mm |
| Shank Size | 25 x 25 |
| Direction of tool | left |
Show UNSPSC/ECL@SS
£ 134.44 excl. VAT
/ Each
£ 161.33 incl. VAT
- Usually arrives within 14 working days