SANDVIK DTGNR123B CONCEPT HOLDERS FOR INSERT/ADAPTER 5733052
T-Max® P shank tool for turning
See technical informationReferences
Sandvik Coromant:DTGNR 12 3B
Rubix:317A6962
Manufacturer :5733052




Technical specifications
| Type of assembly | r-clamp attachment (r-clamp) |
|---|---|
| Width | 19.05 mm |
| Height | 19.05 mm |
Product details : SANDVIK DTGNR123B CONCEPT HOLDERS FOR INSERT/ADAPTER 5733052
T-Max® P shank tool for turning
Technical specifications
Attributes
| Type of assembly | r-clamp attachment (r-clamp) |
|---|---|
| Width | 19.05 mm |
| Height | 19.05 mm |
| Angle | 91 ° |
| Clamping | 25.4 mm |
| Shank Size | 3/4 x 3/4 |
| Direction of tool | right |
Show UNSPSC/ECL@SS
£ 128.26 excl. VAT
/ Each
£ 153.91 incl. VAT
- Usually arrives within 14 working days