CUTLINE TURNING TOOLS HOLDERS EXTER 95DEG MCLNL 2525M12 832682
Turning tools holders exter 95° mclnr/l
See technical informationSee documentsReferences
GISS Cutline:832682
Rubix:832682
EAN:3660338053924



Documents
Product details : CUTLINE TURNING TOOLS HOLDERS EXTER 95DEG MCLNL 2525M12 832682
95° external turning tool holder MCLNR/L
Technical specifications
Attributes
| Total length | 150 mm |
|---|---|
| Width | 25 mm |
| Height | 25 mm |
| Type of assembly | left |
| Type of tool tip attachment | mclnl 2525 12 |
| Head length | 33 mm |
Show UNSPSC/ECL@SS
£ 72.20 excl. VAT
/ Each
£ 86.64 incl. VAT
- In stock: Next day delivery
