References
Sandvik Coromant:PCBNL 2525M 12
Rubix:1050852
Manufacturer :5737398




Technical specifications
| Type of assembly | toggle clamping (lever) |
|---|---|
| Width | 25 mm |
| Height | 25 mm |
Product details : PCBNL2525M12-SVIK T-MAX P TOOLHOLD
T-Max® P shank tool for turning
Technical specifications
Attributes
| Type of assembly | toggle clamping (lever) |
|---|---|
| Width | 25 mm |
| Height | 25 mm |
| Angle | 100 ° |
| Clamping | 12.7 mm |
| Shank Size | 25 x 25 |
| Direction of tool | left |
Show UNSPSC/ECL@SS
£ 134.44 excl. VAT
/ Each
£ 161.33 incl. VAT
- Usually arrives within 14 working days