References
Sandvik Coromant:PCLNR 2525M 16HP
Rubix:289A1353
Manufacturer :6188445




Technical specifications
| Type of assembly | clamping with through pin |
|---|---|
| Width | 25 mm |
| Height | 25 mm |
Product details : SANDVIK PCLNR 2525M 16HP 6188445
T-Max® P shank tool for turning
Technical specifications
Attributes
| Type of assembly | clamping with through pin |
|---|---|
| Width | 25 mm |
| Height | 25 mm |
| Angle | 95 ° |
| Clamping | 32.6 mm |
| Shank Size | tige rectangulaire - métrique : 25 x 25 |
| Direction of tool | right |
Show UNSPSC/ECL@SS
£ 297.24 excl. VAT
/ Each
£ 356.69 incl. VAT
- Usually arrives within 14 working days