References
Sandvik Coromant:PRGCR 2525M 12
Rubix:1050901
Manufacturer :5738278



Product details : PRGCR2525M12-SVIK T-MAX P TOOLHOLD
T-Max® P shank tool for turning
Technical specifications
Attributes
| Type of assembly | lever clamping |
|---|---|
| Width | 25 mm |
| Height | 25 mm |
| Angle | 27 ° |
| Clamping | 4 mm |
| Shank Size | 25 x 25 |
| Direction of tool | right |
Show UNSPSC/ECL@SS
£ 134.44 excl. VAT
/ Each
£ 161.33 incl. VAT
- Usually arrives within 14 working days
