SANDVIK WTJNR164D TURNING TOOL HOLDER BORING BAR 5757088
T-Max® P shank tool for turning
See technical informationReferences
Sandvik Coromant:WTJNR 16 4D
Rubix:320A2286
Manufacturer :5757088




Technical specifications
| Type of assembly | wedge clamping (t-max p wedge design) |
|---|---|
| Width | 25.4 mm |
| Height | 25.4 mm |
Product details : SANDVIK WTJNR164D TURNING TOOL HOLDER BORING BAR 5757088
T-Max® P shank tool for turning
Technical specifications
Attributes
| Type of assembly | wedge clamping (t-max p wedge design) |
|---|---|
| Width | 25.4 mm |
| Height | 25.4 mm |
| Angle | 93 ° |
| Clamping | 39.116 mm |
| Shank Size | 1 x 1 (rectangle) |
| Direction of tool | right |
Show UNSPSC/ECL@SS
£ 134.43 excl. VAT
/ Each
£ 161.32 incl. VAT
- Usually arrives within 14 working days