• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,406)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,515)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Bore(2,594)
  • Milling(9,712)
  • Countersinking, chamfering, deburring(398)
  • Drilling(22,050)
  • Turning operation(23,601)
  • Sawing(566)
  • Thread-cutting(9,522)
  • Stamping, knurling, broaching, rolling, engraving(75)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(45)
  • Machine-tool accessories(6,728)
  • Electro-erosion equipment(34)
  • Abrasives(9,386)
See Machining, Cutting & Drilling
  • External tools(5,392)
  • Internal tools(1,436)
  • Turning tool tips(16,748)
  • Turning tools(25)
See Turning operation
  1. Rubix Categories
  2. Machining, Cutting & Drilling
  3. Turning operation
  4. External tools
  5. Dressing and turning down tools
  6. Tool holder
  7. CSRNL3232P19IC-SVIK T-MAX HOLD. -

CSRNL3232P19IC-SVIK T-MAX HOLD. -

T-Max® shank tool for turning

See technical information

References

Sandvik Coromant:CSRNL 3232P 19-IC
Rubix:1046128
Manufacturer :5726097
brand logo
brand logo
brand logo
brand logo

Product details : CSRNL3232P19IC-SVIK T-MAX HOLD. -


T-Max® shank tool for turning

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 252.83 excl. VAT
/ Each
£ 303.40 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK STJCL082C-S TURNING TOOL HOLDER BORING BAR 5751252SANDVIK C5-DWLNL-17090-08 CONCEPT HOLDERS FOR INSERT/ADAPTER 5728255WALTER A32T-DDUNL15 TOOLHOLDERS TURNING GROOVING THREADING 5522834SANDVIK L571.31C-403227-12 5734601SANDVIK C4-DCLNR-17090-12 CONCEPT HOLDERS FOR INSERT/ADAPTER 5727530SANDVIK C5-SVQBR-18090-16 5729266WALTER DWLNR2525M08 SOLID CARBIDE DRILLS 3-5 X DC PERFORM 5042209SANDVIK C5-PCLNR-35060-16HP CONCEPT HOLDERS FOR INSERT/ADAPTER 5853280SANDVIK C6-CSKNL-45065-12-4 CONCEPT HOLDERS FOR INSERT/ADAPTER 5730307CUTLINE TURNING TOOLS HOLDERS EXTER 95DEG PWLNR 2020 K08 847294C6PCLNR4506516-SVIK COROMANT CAPTOSANDVIK LF151.23-2525-25M1 5733610SANDVIK DCRNR164DM1-2 CONCEPT HOLDERS FOR INSERT/ADAPTER 5730785SANDVIK SCLCL 2020K 09 TURNING TOOLHOLDER 5749254PRAMET DWLNL 2020 K 08 EXTERNAL TURNING TOOL 6758090
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap