Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
External tools
(4,776)
Internal tools
(1,155)
Turning tool tips
(19,721)
Turning tools
(10)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
External tools
Dressing and turning down tools
Tool holder
CUTLINE TURNING TOOLS HOLDERS EXTER 95DEG PWLNR 2020 K08 847294
CUTLINE TURNING TOOLS HOLDERS EXTER 95DEG PWLNR 2020 K08 847294
Turning tools holders exterior
References
giss cutline:
847294
rubix:
847294
ean:
3660338086427
Technical specifications
Total length
125
mm
Width
20
mm
Height
20
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE TURNING TOOLS HOLDERS EXTER 95DEG PWLNR 2020 K08 847294
TURNING TOOL HOLDER EXTER 95D PWLNR 2020 08
Technical specifications
Attributes
Total length
125
mm
Width
20
mm
Height
20
mm
Type of assembly
Right
Type of tool tip attachment
PWLNR 2020 08
Head length
20
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
55.09
excl. VAT
/
Each
£
66.11
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
SANDVIK SL70-CRDCL-50-12V CONCEPT HOLDERS FOR INSERT/ADAPTER 6632454
SANDVIK C5-PCLNR-27140-12M1 6188383
SANDVIK SCLCL 2525M 12 107 SHANK TOOL FOR TURNING 5749266
SANDVIK C4-SVQBR-18090-16 5728441
SANDVIK TOOLHOLDER MWLNR 2525M 06
SANDVIK C4-PCLNL-27050-12 5728201
SANDVIK A10K-SDUCR 07 107 BORING BAR FOR TURNING 5721593
C8PCLNR5508016-SVIK COROMANT CAPTO
PRAMET SCLCL 2525 M 12-M-A EXTERNAL TURNING TOOL 6756579
SANDVIK C4-SDUCL-17090-11 5727806
SANDVIK C4-SCLCR-27050-09 5727894
SANDVIK PCLNR 2020K 12 P SHANK TOOL FOR TURNING 5738411
SANDVIK C5-SCLCL-17090-09 CONCEPT HOLDER 5728727
SANDVIK C6-DCMNN-00115-12 CUTTING UNIT FOR TURNING 5729243
SANDVIK SL70-CRDCR-35-09 CONCEPT HOLDERS FOR INSERT/ADAPTER 5749980