Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE 859735 BRANCH TEE MM 6-G3/8IN
MECALINE 859735 BRANCH TEE MM 6-G3/8IN
T PARALLEL MALE TEE – LATERAL
References
mecaline:
859735
rubix:
216A1510
ean:
3660338147135
Technical specifications
Connection 1
6
Connection 2
G3/8
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859735 BRANCH TEE MM 6-G3/8IN
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
Connection 1
6
Connection 2
G3/8
Type of threading
Cylindrical
Material
Polymer Body
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.71
excl. VAT
/
Each
£
3.25
incl. VAT
Usually arrives within 14 working days
Select variants (22)
Add to cart
Check our products from related categories
MECALINE 883969 PUSH IN FIXED MALE 90-12MM-G1/4IN
LEGRIS LF3600 BRASS FITTING 3699 08 17
SMC KQ2L11-02AS BRASS FITTING 1/4 MALE THREAD I 3/8 TUBE
SMC KQ2L12-U04A ONE-TOUCH FITTING
MECALINE MALE STRAIGHT 12-G1/4IN 853053
SMC KQ2L13-36AS BRASS FITTING NPT 3/8 MALE THREAD I 1/2 TUBE
MECALINE 840698 FEMALE ELBOW 6-R1/4IN
LEGRIS TUBE ADAPTOR 3175-06-13
SMC KQ2T06-M5N ONE TOUCH FITTING
LEGRIS TUBE ADAPTOR 3175-06-10
SMC KQ2L TEE THREADED 1/4ONE TOUCH PUSH FIT EQUAL 8MM
SMC KQ2L TEE THREADED 3/8ONE TOUCH PUSH FIT EQUAL 8MM
SMC KQ2S04-01S FITTING
AVENTICS R412005211
SMC KQ2L08-02AS BRASS FITTING 1/4 MALE THREAD I 8 TUBE