SMC KQ2S04-01S FITTING


One-touch Fitting Series KQ2

References
smc:KQ2S04-01S
rubix:119A4184
brand logo
brand logo
Technical specifications
Connection 11/8
See all Specifications

Product details : SMC KQ2S04-01S FITTING


One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.

Strengths

•Accepts nylon and urethane tubes
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Maximum vacuum pressure of 1.0MPa

Technical specifications


Attributes
Logistic Weight9 g
Connection 11/8
MaterialThermoplastic
Show UNSPSC/ECL@SS
£ 2.47 excl. VAT
/ Each
£ 2.96 incl. VAT
  • Delivery usually within ( 4 ) days