SMC KQ2T06-M5N ONE TOUCH FITTING


KQ2 One-touch Male Branch Tee

References
smc:KQ2T06-M5N
rubix:393A7072
SMC PUSH FITTING KQ2T06-M5N
brand logo
Technical specifications
Connection 16
Connection 2M5X0.8
See all Specifications

Product details : SMC KQ2T06-M5N ONE TOUCH FITTING


One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
KQ2T, One-touch Fitting White Color - Male Branch Tee

Technical specifications


Attributes
Logistic Weight4 g
Connection 16
Connection 2M5X0.8
Length8.1 mm
Show UNSPSC/ECL@SS
£ 4.43 excl. VAT
/ Each
£ 5.32 incl. VAT
  • Usually arrives within 14 working days