References
Festo:TCK-M5-PK-3
Rubix:122A7648
Manufacturer :4484
EAN:4052568018900

Technical specifications
| Material | die-cast zinc (housing);aluminium (nut) |
|---|---|
| Connection 1 | m5 (binnendraad/ mannelijke draad, port 1) |
Documents
Product details : FESTO 4484 T QUICK CONNECTOR TCK-M5-PK-3
T quick connector TCK-M5-PK-3 Swivelling with 2 sealing rings. Nominal size=2 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Pneumatic Connection=(* M5, * PK-3 with union Nut), Materials note=Conforms to RoHS
Technical specifications
Attributes
| Logistic Weight | 10 g |
|---|---|
| Material | die-cast zinc (housing);aluminium (nut) |
| Connection 1 | m5 (binnendraad/ mannelijke draad, port 1) |
| Connection 2 | voor buis met buitendiameter 4 mm (voor insteek-/barbed koppeling; i.d. 3 mm met wartel) |
| Max. temperature | 60 °C |
| Tube diameter | 4 mm |
Show UNSPSC/ECL@SS
£ 95.60 excl. VAT
/ 10 pieces
£ 114.72 incl. VAT
- Delivery usually within ( 16 ) days