References
Festo:QSL-1/2-10-50
Rubix:263A5969
Manufacturer :133192
EAN:4052568259358

Technical specifications
| Material | pbt / pom / nbr / high alloy stainless steel |
|---|---|
| Connection 1 | r 1/2 |
Documents
Product details : FESTO 133192 PUSH-IN L-FITTING QSL-1/2-10-50
Applications
Pneumatic
Technical specifications
Attributes
| Material | pbt / pom / nbr / high alloy stainless steel |
|---|---|
| Connection 1 | r 1/2 |
| Profile | standard |
| Connection 2 | 16 |
Show UNSPSC/ECL@SS
£ 227.50 excl. VAT
/ 50 pieces
£ 273.00 incl. VAT
- Delivery usually within ( 2 ) days