MASCOT 50301 ALBANO T-SHIRT NAVY/ROYAL M


T-Shirt Albano navy/royal

References
mascot:50301-250-111-M
rubix:385A1110
ean:5707209565341
T-shirt Albano 50301-250-111 / M
brand logo
Technical specifications
ColourNavy
SizeM
Main materialCotton
See all Specifications

Product details : MASCOT 50301 ALBANO T-SHIRT NAVY/ROYAL M


Anti pilling fabric - does not shed. Ribbed neck. Neck yoke. Slits at the sides. Back piece is a little longer than the front piece.

Technical specifications


Attributes
Logistic Weight200 g
ColourNavy
SizeM
Main materialCotton
Long sleevesNo
Grammage195 g/m²
Secondary colourBlue
Material100% cotton
Show UNSPSC/ECL@SS
£ 18.63 excl. VAT
/ Each
£ 22.36 incl. VAT
  • Usually arrives within 14 working days