MASCOT 50548 ALBI T-SHIRT LONG SLEEVE RED 2XL


T-Shirt Albi red

References
mascot:50548-250-02-2XL
rubix:385A1414
ean:5707209967503
T-shirt Albi 50548-250-02 / 2XL
brand logo
Technical specifications
Colourred
Size2xl
Main materialcotton
See all Specifications

Product details : MASCOT 50548 ALBI T-SHIRT LONG SLEEVE RED 2XL


Thick anti-pilling fabric (does not shed). Modern narrow and close ft with great freedom of movement. Pre-shrunk cotton prevents shrinking when washing. Ribbed collar and sleeves. Extra padding over the seam at the neck so the seam does not cause irritation.

Technical specifications


Attributes
Logistic Weight320 g
Colourred
Size2xl
Main materialcotton
Long sleevesyes
Grammage195 g/m²
Material100% cotton
Show UNSPSC/ECL@SS
£ 19.62 excl. VAT
/ Each
£ 23.54 incl. VAT
  • Usually arrives within 14 working days