References
Mascot:50415-250-01-2XL
Rubix:385A0558
EAN:5707209796141

Product details : MASCOT 50415 ALGOSO T-SHIRT NAVY 2XL
Thick anti-pilling fabric (does not shed). Modern narrow and close ft with great freedom of movement. Pre-shrunk cotton prevents shrinking when washing. Extra padding over the seam at the neck so the seam does not cause irritation. Slits at the sides. Back piece is a little longer than the front piece.
Technical specifications
Attributes
| Logistic Weight | 260 g |
|---|---|
| Colour | navy |
| Size | 2xl |
| Main material | cotton |
| Secondary colour | no secondary color |
| Long sleeves | no |
| Grammage | 195 g/m² |
| Material | 100% cotton |
Show UNSPSC/ECL@SS
£ 19.77 excl. VAT
/ Each
£ 23.72 incl. VAT
- Usually arrives within 14 working days
