MASCOT 50568 BIELEFELD T-SHIRT LONG SLEEVE GREEN/BLACK L
T-Shirt Bielefeld green/black
See technical informationReferences
Mascot:50568-959-0309-L
Rubix:385A1665
EAN:5711074224999

Product details : MASCOT 50568 BIELEFELD T-SHIRT LONG SLEEVE GREEN/BLACK L
Anti-pilling pre-shrunk cotton, does not shed. Modern narrow and close ft with great freedom of movement. Good space for placement of company logo. Extra padding over the seam at the neck so the seam does not cause irritation. Ribbed collar and sleeves.
Technical specifications
Attributes
| Colour | green |
|---|---|
| Size | l |
| Main material | cotton |
| Secondary colour | black |
| Long sleeves | yes |
| Grammage | 195 g/m² |
| Material | 60% cotton/40% polyester |
Show UNSPSC/ECL@SS
£ 29.68 excl. VAT
/ Each
£ 35.62 incl. VAT
- Usually arrives within 14 working days
