MASCOT 00782 JAVA T-SHIRT RED S

T-Shirt Java red

See technical information
References
Mascot:00782-250-02-S ONE
Rubix:385A4005
EAN:5708628288323
T-shirt Java 00782-250-02 / S  ONE
Technical specifications
Colourred
Sizes
Main materialcotton
See all Specifications

Product details : MASCOT 00782 JAVA T-SHIRT RED S


Anti-pilling pre-shrunk cotton, does not shed. Strong rib at neck. Extra padding over the seam at the neck so the seam does not cause irritation.

Technical specifications


Attributes
Logistic Weight210 g
Colourred
Sizes
Main materialcotton
Secondary colourno secondary color
Long sleevesno
Grammage195 g/m²
Material100% cotton
Show UNSPSC/ECL@SS
£ 15.80 excl. VAT
/ Each
£ 18.96 incl. VAT
  • Usually arrives within 14 working days

Size

Select variants (8)