MASCOT 50568 BIELEFELD T-SHIRT LONG SLEEVE RED/BLACK XS
T-Shirt Bielefeld red/black
See technical informationReferences
Mascot:50568-959-0209-XS
Rubix:385A1661
EAN:5711074224913

Product details : MASCOT 50568 BIELEFELD T-SHIRT LONG SLEEVE RED/BLACK XS
Anti-pilling pre-shrunk cotton, does not shed. Modern narrow and close ft with great freedom of movement. Good space for placement of company logo. Extra padding over the seam at the neck so the seam does not cause irritation. Ribbed collar and sleeves.
Technical specifications
Attributes
| Colour | red |
|---|---|
| Size | xs |
| Main material | cotton |
| Secondary colour | black |
| Long sleeves | yes |
| Grammage | 195 g/m² |
| Material | 60% cotton/40% polyester |
Show UNSPSC/ECL@SS
£ 29.68 excl. VAT
/ Each
£ 35.62 incl. VAT
- Usually arrives within 14 working days
