MASCOT 00782 JAVA T-SHIRT BLACK XL


T-Shirt Java Black

References
mascot:00782-250-09-XL ONE
rubix:385A0397
ean:5708628288552
T-shirt Java 00782-250-09 / XL ONE
brand logo
Technical specifications
ColourBlack
SizeXL
Main materialCotton
See all Specifications

Product details : MASCOT 00782 JAVA T-SHIRT BLACK XL


Anti-pilling pre-shrunk cotton, does not shed. Strong rib at neck. Extra padding over the seam at the neck so the seam does not cause irritation.

Technical specifications


Attributes
Logistic Weight260 g
ColourBlack
SizeXL
Main materialCotton
Long sleevesNo
Grammage195 g/m²
Material100% cotton
Show UNSPSC/ECL@SS
£ 14.70 excl. VAT
/ Each
£ 17.64 incl. VAT
  • Usually arrives within 14 working days