MASCOT 50568 BIELEFELD T-SHIRT LONG SLEEVE RED/BLACK 4XL
T-Shirt Bielefeld red/black
See technical informationReferences
Mascot:50568-959-0209-4XL
Rubix:385A1656
EAN:5711074224791

Product details : MASCOT 50568 BIELEFELD T-SHIRT LONG SLEEVE RED/BLACK 4XL
Anti-pilling pre-shrunk cotton, does not shed. Modern narrow and close ft with great freedom of movement. Good space for placement of company logo. Extra padding over the seam at the neck so the seam does not cause irritation. Ribbed collar and sleeves.
Technical specifications
Attributes
| Colour | red |
|---|---|
| Size | 4xl |
| Main material | cotton |
| Secondary colour | black |
| Long sleeves | yes |
| Grammage | 195 g/m² |
| Material | 60% cotton/40% polyester |
Show UNSPSC/ECL@SS
£ 38.60 excl. VAT
/ Each
£ 46.32 incl. VAT
- Usually arrives within 14 working days
