ORN 1006 LADIES PLOVER T-SHIRT BLACK 12


ORN 1006 LADIES PLOVER T-SHIRT BLACK

References
orn:1006.BK.12
rubix:274A2808
ean:5055748780146
brand logo
brand logo
Technical specifications
ColourBlack
Size12
Main materialCotton
See all Specifications

Product details : ORN 1006 LADIES PLOVER T-SHIRT BLACK 12


This ladies' Plover fitted t-shirt is made from 100% cotton. Luxurious and soft to the touch, with a padded neckline and triple stitching, it's comfortable and durable too. Available in sizes 8 - 22. 

Strengths

• High quality, premium t-shirt
• Luxurious and soft to touch
• Padded taped neckline for comfort
• Triple stitched on all main seams for ultimate strength

Technical specifications


Attributes
ColourBlack
Size12
Main materialCotton
Grammage180 g/m²
Material100% cotton
Show UNSPSC/ECL@SS
£ 4.25 excl. VAT
/ Each
£ 5.10 incl. VAT
  • Usually arrives within 14 working days