PORTWEST B123 THERMAL T-SHIRT LONG SLEEVE WHITE L
B123 - Thermal T-Shirt Long Sleeve
See technical informationReferences
Portwest:B123WHRL
Rubix:1497188
EAN:5036108041473

Product details : PORTWEST B123 THERMAL T-SHIRT LONG SLEEVE WHITE L
A long sleeve t-shirt cut that offers optimum warmth at all times. The material construction allows the skin to breathe if conditions become too warm. The round neck makes it ideal for wearing as an under-garment. Designed with a comfort fit. Round neck and long sleeves.
Technical specifications
Attributes
| Colour | white |
|---|---|
| Size | l |
| Main material | cotton/polyester |
| Secondary colour | no secondary color |
| Long sleeves | yes |
| Grammage | 200 g/m² |
| Material | 50% polyester, 50% cotton |
Show UNSPSC/ECL@SS
£ 6.66 excl. VAT
/ Each
£ 7.99 incl. VAT
- Usually arrives within 14 working days