MASCOT 50113 ESPINOSA T-SHIRT HV YEL 2XL


T-Shirt Espinosa yellow

References
mascot:50113-949-17-2XL
rubix:385A1175
ean:5711074161126
T-shirt Espinosa 50113-949-17 / 2XL
brand logo
brand logo
Technical specifications
ColourYellow
Size2XL
Class EN204712
See all Specifications

Product details : MASCOT 50113 ESPINOSA T-SHIRT HV YEL 2XL


Modern narrow and close ft with great freedom of movement. Extra visibility for the surroundings with vertical and horizontal reflective strips. Extra freedom of movement with elastic reflectors. Jetted hand pocket under the sleeve for storage, e.g., phone or glasses. Ventilation under the arms.
brand logo

Technical specifications


Attributes
Logistic Weight320 g
ColourYellow
Size2XL
Class EN204712
Main materialPolyester
Long sleevesNo
BreathableNo
Grammage140 g/m²
Material100% polyester
Show UNSPSC/ECL@SS
£ 49.12 excl. VAT
/ Each
£ 58.94 incl. VAT
  • Usually arrives within 14 working days