GISS 884468 T-SHIRT HIVIZ G-URBAN'R ORANGE SIZE S
T-SHIRT HiViz G-URBAN'R
See technical informationSee documentsReferences
GISS:884468
Rubix:216A6912
EAN:3660338378775

Documents
Product details : GISS 884468 T-SHIRT HIVIZ G-URBAN'R ORANGE SIZE S
Standard : EN ISO 20471 (2013) + A1 (2016) ; EN ISO 13688 (2013)
Very light to wear.
Very light to wear.
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | s |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | navy |
| Grammage | 130 g/m² |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 14.03 excl. VAT
/ Each
£ 16.84 incl. VAT
- Usually arrives within 14 working days
