GISS 884454 T-SHIRT HIVIZ QS VISION ONE ORANGE SIZE L
T-SHIRT HiViz VISION ONE
See technical informationSee documentsReferences
GISS:884454
Rubix:216A6924
EAN:3660338378652

Documents
Product details : GISS 884454 T-SHIRT HIVIZ QS VISION ONE ORANGE SIZE L
Standard : EN ISO 20471 (2013) + A1 (2016) ; EN ISO 13688 (2013)
Bird-eye knitting, soft, functional and comfortable.
Bird-eye knitting, soft, functional and comfortable.
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | l |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 130 g/m² |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 10.56 excl. VAT
/ Each
£ 12.67 incl. VAT
- Usually arrives within 14 working days
