Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
T-shirt
MASCOT 00782 JAVA T-SHIRT GREEN S
MASCOT 00782 JAVA T-SHIRT GREEN S
T-Shirt Java green
References
mascot:
00782-250-03-S ONE
rubix:
385A4011
ean:
5708628295857
Technical specifications
Colour
green
Size
s
Main material
cotton
See all Specifications
Product details
Technical specifications
Product details : MASCOT 00782 JAVA T-SHIRT GREEN S
Anti-pilling pre-shrunk cotton, does not shed. Strong rib at neck. Extra padding over the seam at the neck so the seam does not cause irritation.
Technical specifications
Attributes
Logistic Weight
210
g
Colour
green
Size
s
Main material
cotton
Long sleeves
no
Grammage
195
g/m²
Material
100% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.70
excl. VAT
/
Each
£
17.64
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 17281 ADVANCED T-SHIRT LONG SLEEVE BLACK L
MASCOT 13079 LEMBERG TROUSERS W/K PCTS ROYAL/DNAVY 42.5R
ORN 1008 AVOCET WICKING T-SHIRT BLACK RED XS
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS BLACK 31.5T
MASCOT 51587 BANDOL POLO SHIRT MOSS GREEN S
MASCOT 12109 MAINZ JACKET DNAVY XL
MASCOT 22482 CUSTOMIZED SHORT SLEEVE T-SHIRT WHITE 4XL
MASCOT 12779 MANNHEIM TROUSERS W/K PCTS BLACK 28R
MASCOT 12479 ERLANGEN TROUSERS W/K PCTS BLACK 29.5R
ORN 1100R OSPREY EARTHPRO GRS POLOSHIRT NAVY XS
MASCOT 14031 BREMEN TROUSERS W/H PCTS DANTH/BLACK 44.5R
PROGARM 7715 COMBAT TROUSERS NAVY/YELLOW 30T
ORN 1160 LADIES EAGLE POLOSHIRT KELLY GREEN 18
"REGATTA TRJ500L PRO CARGO TROUSERS BLACK 28"" T"
MASCOT 51583 ARRAS T-SHIRT DUSTY TURQUOISE XL